Men's Hiker Boot, 7 1/2 W, Steel Toe, 6 in H, Brown, N9546
- Mfr # N9546 SZ: 7.5W
- Zoro # G9339391
product price:Â
$
95.29
/pr
Key Features
Size
7 1/2
Width
W
Color
Brown
Gender
Men's
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N9546 SZ: 7.5W
- Zoro #
- G9339391
- UPC #
- 016134490167
- Country of Origin
- China
Dimensions
- Size
- 7 1/2
- Width
- W
- Height
- 6 in
- Heel Height
- 1/2 in
- Footwear Width
- Wide
- Size (PRINT)
- 7 1/2
- Overall Height
- 6 in
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number N9546
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.