Men's 8-Inch Work Boot, 9, Composite Toe, 8 in H, Brown, CMR8939

  • Mfr # CMR8939 9W

  • Zoro # G7234670


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR8939 9W
Zoro #
G7234670
UPC #
847816045258
Country of Origin
Bangladesh

Dimensions

Size
9
Width
W
Footwear Width
W
Height
8 in
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
9

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMR8939
Upper Boot Material
All Leather
Waterproof
Yes
Midsole Material
EVA
CSA Footwear Standard
Grade 1 Toecap
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Liner Material
Moisture Wicking
For Outdoor Traction
No
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
0.49
Puncture Resistant Insole
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
0.30
Insole System
Removable OrthoLite(R) Tri-Density Cushion Footbed
Wide Toe Cap
Yes
Shank Material
Nylon
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
Yes
Metatarsal Guard
No
Footwear Shank Type
Nylon
Waterproof Type
Full Bootie Membrane
Footwear Sole Pattern
Carhartt
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Static Dissipative
No
Electrical Hazard Rated
Yes
Last Number or Name
Rugged Flex
Satra Slip Test Results- Dairy Tile Dry
0.82
Footwear Style
8 in Work Boot
Insulation Weight
400 g
Max. Heat Rating
392 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Metatarsal System
No
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Insulation Type
Thinsulate(R)
Standards
CAN/CSA-Z195-02
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.49
Upper Material
Leather
Construction
Cemented
CSA Standards Met
Grade 1 Protective Toecap
Insulation Technology
Thinsulate(R)
Maximum Heat Rating
392 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Insole Technology
Cushioned Footbed, OrthoLite(R), Removable, Tri-Density
Liner Technology
Moisture Wicking
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
392 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Insulation Weight (PRINT)
400 g
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.