Shop CARHARTT
See all product information
Create Account
Men's BD4941 M Loose Fit Utility Jean W33 L28 Denim Loose Canal
Mfr # BD4941-M / 104941-H45W33L28
Zoro # G611415474
product price:Â
$
48.08
/ea
Key Features
Size
33
Inseam
28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BD4941-M / 104941-H45W33L28
- Zoro #
- G611415474
- UPC #
- 192776926933
- Country of Origin
- Bangladesh
Dimensions
- Size
- 33
Details
- Inseam
- 28
Description
Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach, Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean 13-ounce, 100% cotton, washed denim, Sits slightly below the waist, Generous fit through the seat and thigh with the most room to move, Multiple tool and utility pockets, Left-leg hammer loop, Reinforced back pockets, Straight leg opening fits over boots, Imported, Replaces B13 Tough jobs call for tough jeans. These men's Carhartt utility pants are made of durable midweight denim with reinforced back pockets. A hammer loop and multiple utility pockets keep small tools within easy reach. Cut with a generous loose fit so you can move freely as you work.