Carhartt
Men's Black Cotton Duck Coat size 3XL
Mfr # C003-BLK 3XL REG
Zoro # G3865601
Free Shipping & Returns
$127.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper
- Length 38 5/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK 9761R
- HANDY CONE Floor sign, 18 in H, Nylon, English, 17177I 17177I
- MAJESTIC GLOVE Hi-Vis Mechanics Impact Gloves, M, Black/Yellow 21242HY/9
- MUCK BOOT CO Boots, Size 10, 12" Height, Black, Plain, PR CHM-000A/10
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 5XL J140-BRN 5XL REG
- CARHARTT Men's Blue Cotton Hooded Jacket size XLT J131-DNY XLG TLL
- CARHARTT Blue Cotton Duck Jacket size 3XL J140-DNY 3XL REG
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 2XLT J140-BLK XXL TLL
- CARHARTT Men's Blue Cotton Hooded Jacket size 2XLT J131-DNY XXL TLL
- CARHARTT Blue Cotton Duck Jacket size XL J140-DNY XLG REG
- TOUGH DUCK Ultimate Duck Parka BLK, 4XL WJ342
- Carhartt Workwear and Protective Clothing