Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J162-001 MED REG
Zoro #
G4050697
UPC #
886859149332
Country of Origin
Multiple
Dimensions
Size
R/M
Rainwear Size
M
Fits Chest Size
38 in to 40 in
Details
Item
Jacket
Color
Black
Material
100% Nylon
Closure Type
Zipper and Hook-and-Loop
Gender
Men's
Rainwear Closure Type
Zipper
Rainwear Color
Black
Liner Material
100% Polyester
Lining Material
Polyester Mesh
Water-Resistant
Yes
Description
Rain Jacket, Size M, Color Black, Front Closure Type Zipper, Gender Men's, Material Nylon, Lining Material 100 Percent Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.