Shop CARHARTT
See all product information
Create Account
Men's BN5358 M Force RlxdFit Rpstp Uti W38 L30 Non Denim Relaxed Dark Khaki
Mfr # BN5358-M / 105358-DKHW38L30
Zoro # G711415015
product price:Â
$
65.45
/ea
Key Features
Color
Dark Khaki
Size
38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BN5358-M / 105358-DKHW38L30
- Zoro #
- G711415015
- UPC #
- 195836221801
- Country of Origin
- Pakistan
Dimensions
- Size
- 38
Details
- Color
- Dark Khaki
- Inseam
- 30 in
Description
Exclusive trimming, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean 7-ounce, 58% Cotton / 39% Polyester / 3% Elastane , Rugged Flex durable stretch technology for ease of movement, FastDry technology wicks away sweat for comfort, Fights fading, Sits slightly below the waist, Comfortable fit through the seat and thigh with room to move, Lower-front ledge pockets, Multiple tool and utility pockets, Comfortable gusseted crotch, Articulated knees for ease of movement, Reinforced back pockets, Stronger sewn-on-seam belt loops with utility loops at front , Straight leg opening, Imported Bending, crouching, and kneeling are just part of the job. Built to move, these men's Carhartt utility pants are made of durable ripstop with built-in stretch. A gusseted crotch and articulated knees give you extra freedom of movement as they work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.