Shop MALTA DYNAMICS
See all product information
Create Account
Foam Ear Plugs (200 Pairs/PK)-32dB NRR Noise Cancelling Ear Plugs for Hearing, 200PK
- Mfr # EP0001
- Zoro # G123363386
product price:Â
$
20.99
/pk of 200, $0.10/ea
Key Features
Cord Options
Corded
Earplug Shape
Tiered Cone
Standards
ANSI S3.19-1974, EN352-2:2020
Pairs per Package
100
Earplug Material
Memory Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP0001
- Zoro #
- G123363386
- UPC #
- 818011026342
- Country of Origin
- Hong Kong
- Cord Options
- Corded
- Earplug Shape
- Tiered Cone
- Standards
- ANSI S3.19-1974, EN352-2:2020
- Pairs per Package
- 100
- Item
- Earplugs
- Earplug Material
- Memory Foam
- Earplug Color
- Orange
- Noise Reduction Rating
- 22 dB
- Series
- MD Earplugs
- Reusability
- Yes
Description
Malta Dynamics Disposable Foam Earplugs deliver dependable ear hearing protection in high-noise environments. With a Noise Reduction Rating (NRR) of 32 dB, these uncorded foam earplugs are made from soft, slow-recovery material that expands to fit the ear canal for a secure, comfortable seal. The 200 pair dispenser box provides convenient, bulk access for crews on construction sites, in manufacturing facilities, and other loud workplaces. Additional uses include concert or firearm ear protection and noise canceling for sleeping, snoring, and focusing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.