This item is Discontinued.

Carhartt Men's Coat, 100% Ring Spun Cotton Duck, Zipper with Storm Flap, Navy, R/M C003-DNY MED REG

Men's Coat, 100% Ring Spun Cotton Duck, Zipper with Storm Flap, Navy, R/M (Discontinued)

  • Mfr # C003-DNY MED REG
  • Zoro # G9083882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C003-DNY MED REG
Zoro #
G9083882
UPC #
035481792939
Country of Origin
Mexico

Dimensions

Size
R/M
Length
31 1/4 in
Fits Chest Size
38 in to 40 in
Maximum Chest Size
40 in
Garment Length
Hip Length
Minimum Chest Size
38 in
Sleeve Length
36-3/4"
Size-Body Type
Regular

Details

Item
Coat
Color
Navy
Material
100% Ring Spun Cotton Duck
Fabric Weight
12 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Lining Material
Quilted Nylon
Number of Pockets
4-6
Style
Duck
Number of Outside Pockets
4
Number of Inside Pockets
2
Features
Heavyweight Firm Hand, Pleated Bi Swing Back for Extra Stretch Across the Shoulders, Triple Stitched Main Seams
Insulated for Cold Conditions
Yes
Minimum Temperature
Not Rated
Series
C003
Garment Style
Traditional
Includes Removable Liner
No
Temperature Rating
Not Rated
Garment Type
Jacket
Hood Style
None
Includes Hood
No
Water-Resistant
Yes
Collar Style
Corduroy Trimmed
Insulation Material
Polyester
Includes Lining
Yes
Wind-Resistant
Yes
Cuff Style
Rib Knit
Cleaning and Care Instructions
Do Not Bleach, Machine Wash Warm With Like Colors, Steam Iron Shell Only, Tumble Dry Medium Remove Promptly
Pockets
6
Type
Arctic Lined

Description

Coat, Garment Type Jacket, Length Type Hip, Gender Men's, Style Traditional Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Navy, Length 31 1/4 in, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating Not Rated, Lining Material Nylon, Size M

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.