Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Coat, Cotton, Black, 4XL

  • Mfr # 106674-BLK4XLREG

  • Zoro # G012488602


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Length
36 in
Gender
Men's
Lining Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
106674-BLK4XLREG
Zoro #
G012488602
UPC #
197219275678
Country of Origin
Mexico

Dimensions

Size
4XL
Length
36 in
Maximum Chest Size
60 in
Minimum Chest Size
58 in
Size-Body Type
Regular

Details

Item
Coat
Color
Black
Material
Cotton
Fabric Weight
12 oz
Gender
Men's
Lining Material
Nylon
Includes Lining
Yes
Hood Style
None
Cleaning and Care Instructions
Do Not Bleach, Machine Wash
Insulation Material
100% Polyester
Features
Triple-Stitched Main Seams, Pleated Bi-Swing Back for Extra Stretch Across the Shoulders
Series
106674
Garment Type
Coat
Number of Outside Pockets
4
Front Closure Type
Hook-and-Loop, Zipper
Number of Inside Pockets
2
Insulated for Cold Conditions
Yes
Style
Traditional Coat
Cuff Style
Rib Knit
Includes Hood
No
Collar Style
Corduroy Trimmed
Includes Removable Liner
No
Temperature Rating
Down to 0 Degrees F

Description

M LseFit FrmDck Ins Trdtnl Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.