Zoro Homepage

Men's Composite Toe 6-Inch Work Boot, Brown, 10 1/2, W, CMF6720

  • Mfr # CMF6720 10.5W

  • Zoro # G3253602


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6720 10.5W
Zoro #
G3253602
UPC #
847816076429
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Footwear Width
W
Width
W
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
Outsole Color
Black
Footwear Closure Type
Lace Up
Insulation Type
None
Completely Non Metallic
No
Last Number or Name
Not Found
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Heel Style
Defined Heel
Oil Resisting Sole
Yes
Footwear Construction
Cemented
Upper Boot Material
All Leather
Liner Material
FastDry(R) Technology Lining
Footwear Shank
Yes
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Leather
Footwear Construction Type
Cemented
Toe Shape
Round
For Outdoor Traction
No
Standards
ASTM 2413-18
Footwear Style
6 in Work Boot
Toe Style
Round Toe
Slip Resistant
Yes
Metal Chip Resisting Sole
No
Waterproof Type
Waterproof Membrane
Electrical Hazard Rated
Yes
Insulated
No
Metatarsal Guard
Internal
Metatarsal Guard Style
Internal
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Rugged Flex
CSA Footwear Standard
No
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Wide Toe Cap
Yes
Upper Material
Leather
Laces Color
Brown
Metatarsal System
PORON(R) XRD(TM) Metatarsal Protection, TPU Metatarsal Protection
Midsole Material
EVA
Footwear Shank Type
Composite
Upper Color
Brown
Max. Heat Rating
Not Rated
Features
Composite toe protects against impact and compression hazards
Conductive
No
Predominant Footwear Color
Brown
Closure Type
Lace Up
Safety Criteria
Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Waterproof
Insole System
Cushion Comfort
Outsole Material
Rubber
Insole Material
Polyurethane
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):.60, (OilForepart):.40, (OilHeel):.38, (OilWetForepart):.38, (OilWetHeel):.39, (WetForepart):.58, (WetHeel):.57, DairyTile(DryHeel):.58
Non-Marking Upper
No
Heat Resistant
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Slip-Resistance Value - SATRA Heel - Oily
0.38
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Wet
0.57
Construction
Cemented
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - SATRA Heel - Dry
0.58
Heel Definition
Defined Heel
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.