Zoro Homepage

Men's Composite Toe 6-Inch Work Boot, Brown, 10, W, CMF6720

  • Mfr # CMF6720 10W

  • Zoro # G3253219


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6720 10W
Zoro #
G3253219
UPC #
847816076412
Country of Origin
Bangladesh

Dimensions

Size
10
Footwear Width
W
Width
W
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
Liner Material
FastDry(R) Technology Lining
Metatarsal Guard
Internal
Upper Material
Leather
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Rugged Flex
CSA Footwear Standard
No
Outsole Color
Black
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Features
Composite toe protects against impact and compression hazards
Outsole Material
Rubber
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Laces Color
Brown
Chain Saw Cut Resistant
No
Toe Style
Round Toe
Standards
ASTM 2413-18
Slip Resistant
Yes
Insole System
Cushion Comfort
Upper Color
Brown
Metal Chip Resisting Sole
No
Conductive
No
Last Number or Name
Not Found
Safety Criteria
Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Waterproof
Footwear Shank
Yes
Upper Material Description
Leather
Predominant Footwear Color
Brown
Waterproof Type
Waterproof Membrane
Static Dissipative
No
Chemical Resisting Sole
Yes
Insole Material
Polyurethane
Footwear Construction
Cemented
Insulated
No
Metatarsal System
PORON(R) XRD(TM) Metatarsal Protection, TPU Metatarsal Protection
Heel Style
Defined Heel
Footwear Construction Type
Cemented
Insulation Type
None
For Outdoor Traction
No
Wide Toe Cap
Yes
Metatarsal Guard Style
Internal
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Closure Type
Lace Up
Footwear Shank Type
Composite
Toe Shape
Round
Electrical Hazard Rated
Yes
Midsole Material
EVA
Heat Resistant
Yes
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):.60, (OilForepart):.40, (OilHeel):.38, (OilWetForepart):.38, (OilWetHeel):.39, (WetForepart):.58, (WetHeel):.57, DairyTile(DryHeel):.58
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Metatarsal Guard System
Poron(R) XRD(R)
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Wet
0.57
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.58
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.