Zoro Homepage

Men's Composite Toe 6-Inch Work Boot, Brown, 11, W, CMF6720

  • Mfr # CMF6720 11W

  • Zoro # G6041282


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6720 11W
Zoro #
G6041282
UPC #
847816076436
Country of Origin
Bangladesh

Dimensions

Size
11
Footwear Width
W
Width
W
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
Toe Shape
Round
Footwear Shank Type
Composite
Outsole Color
Black
Non Metallic Upper
No
Metatarsal Guard
Internal
Static Dissipative
No
Footwear Closure Type
Lace Up
Upper Color
Brown
Upper Material
Leather
Upper Material Description
Leather
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Insulated
No
Metatarsal Guard Style
Internal
For Outdoor Traction
No
Last Number or Name
Not Found
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Footwear Shank
Yes
Completely Non Metallic
No
Upper Boot Material
All Leather
Footwear Sole Pattern
Rugged Flex
Liner Material
FastDry(R) Technology Lining
Puncture Resistant Insole
No
Insole System
Cushion Comfort
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Closure Type
Lace Up
Footwear Construction
Cemented
Toe Style
Round Toe
Safety Criteria
Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Waterproof
Heel Style
Defined Heel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
CSA Footwear Standard
No
Slip Resistant
Yes
Max. Heat Rating
Not Rated
Insole Material
Polyurethane
Standards
ASTM 2413-18
Wide Toe Cap
Yes
Metatarsal System
PORON(R) XRD(TM) Metatarsal Protection, TPU Metatarsal Protection
Midsole Material
EVA
Features
Composite toe protects against impact and compression hazards
Laces Color
Brown
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Conductive
No
Heat Resistant
Yes
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):.60, (OilForepart):.40, (OilHeel):.38, (OilWetForepart):.38, (OilWetHeel):.39, (WetForepart):.58, (WetHeel):.57, DairyTile(DryHeel):.58
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Closure
Lace Up
Heel Definition
Defined Heel
Metatarsal Guard System
Poron(R) XRD(R)
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Heel - Wet
0.57
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
0.58
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.