Zoro Homepage

Men's Composite Toe 6-Inch Work Boot, Brown, 13, W, CMF6720

  • Mfr # CMF6720 13W

  • Zoro # G3253191


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6720 13W
Zoro #
G3253191
UPC #
847816076467
Country of Origin
Bangladesh

Dimensions

Size
13
Footwear Width
W
Width
W
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
Midsole Material
EVA
Metatarsal System
PORON(R) XRD(TM) Metatarsal Protection, TPU Metatarsal Protection
Non Metallic Upper
No
Upper Color
Brown
Conductive
No
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Toe Shape
Round
Outsole Color
Black
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Static Dissipative
No
Heel Style
Defined Heel
Insole Material
Polyurethane
Waterproof Type
Waterproof Membrane
Completely Non Metallic
No
Toe Style
Round Toe
Last Number or Name
Not Found
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Composite
Insole System
Cushion Comfort
CSA Footwear Standard
No
Outsole Material
Rubber
Metatarsal Guard Style
Internal
Footwear Style
6 in Work Boot
Insulated
No
Safety Criteria
Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Waterproof
Upper Material
Leather
Laces Color
Brown
Liner Material
FastDry(R) Technology Lining
Footwear Sole Pattern
Rugged Flex
Standards
ASTM 2413-18
Wide Toe Cap
Yes
Metatarsal Guard
Internal
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Upper Material Description
Leather
For Outdoor Traction
No
Footwear Closure Type
Lace Up
Features
Composite toe protects against impact and compression hazards
Footwear Shank
Yes
Slip Resistant
Yes
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Footwear Construction
Cemented
Footwear Construction Type
Cemented
Heat Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):.60, (OilForepart):.40, (OilHeel):.38, (OilWetForepart):.38, (OilWetHeel):.39, (WetForepart):.58, (WetHeel):.57, DairyTile(DryHeel):.58
Non-Marking Upper
No
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Heel - Wet
0.57
Style Family
6-Inch Work Boot
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
0.58
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.