Mens Loose Straight Dungaree, 12oz 100% Cotton Washed Duck, Carhartt Brown, 38 in x 34 in

  • Mfr # B11-BRN

  • Zoro # G002194506


product price: $49.99
/ea

Key Features

Gender
Men's
Waist Rise
High Rise
Style Number
B11
Fabric Weight
12oz
Material
100% Cotton Washed Duck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B11-BRN
Zoro #
G002194506
UPC #
035481183928
Country of Origin
Mexico

Dimensions

Size
38 in

Details

Item
Loose Straight Dungaree
Inseam
34 in
Gender
Men's
Waist Rise
High Rise
Style Number
B11
Fabric Weight
12oz
Material
100% Cotton Washed Duck
Color
Carhartt Brown
Fit
Loose

Description

BN0011 M LseFit WshDck Utly Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.