Shop CHICAGO PROTECTIVE APPAREL
See all product information
Create Account
Coverall, 12.4 cal/sq cm ATPV, M, 32 in Inseam, FR Cotton Blend (88% Cotton, 12% Nylon), Zipper
- Mfr # 605-USN-M
- Zoro # G6347442
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Fits Waist Size
34-36
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Fits Chest Size
40 in to 42 in
Fabric Weight
9 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605-USN-M
- Zoro #
- G6347442
- UPC #
- 810881020826
- Country of Origin
- Mexico
- Item
- Coverall
- Color
- Navy
- Material
- FR Cotton Blend (88% Cotton, 12% Nylon)
- Fabric Weight
- 9 oz
- Inseam
- 32 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 12.4 cal/sq cm
- Arc Flash PPE Category
- 2
- Cuff Style
- Hemmed
- Standards
- NFPA 70E 2012
- Number of Pockets
- 6
- Number of Outside Pockets
- 6
- Total Number of Pockets
- 6
- Material Trade Name
- UltraSoft(R)
- Collar Style
- Stand-Up
- Insulated for Cold Conditions
- No
- Zipper Material
- Brass
- Garment Material Trade Name
- UltraSoft®
- Front Closure
- Zipper
- Wire Color
- Navy
Dimensions
- Size
- M
- Fits Waist Size
- 34-36
- Fits Chest Size
- 40 in to 42 in
- Sleeve Length
- 33 in
- Minimum Waist Size
- 34 in
- Maximum Chest Size
- 42 in
- Minimum Chest Size
- 40 in
- Tag Size
- 36 x 32
- Maximum Waist Size
- 36 in
- Size - Body Type
- Regular
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name UltraSoft(R), Maximum Chest Size 42 in, Maximum Waist Size 36 in, Minimum Chest Size 40 in, Minimum Waist Size 34 in, Number of Outside Pockets 6, Size M, Size - Body Type Regular, Sleeve Length 33 in, Standards NFPA 70E 2012, Tag Size 36 x 32, Total Number of Pockets 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.