Shop CARHARTT

Men's Flame-Resistant Collared Shirt, 8.6 cal/sq cm, 3XLT, 12% Nylon, 88% Cotton

  • Mfr # FRS160-KHI 3XL TLL
  • Zoro # G7264835

product price: 
$
94.99
/ea

Key Features

Color
Khaki
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Carhartt-Strong Triple-Stitched Main Seams
Standards
NFPA 2112, NFPA 70E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRS160-KHI 3XL TLL
Zoro #
G7264835
UPC #
035481509049
Country of Origin
Multiple

Dimensions

Size
3XLT
Fits Chest Size
Carhartt-Strong Triple-Stitched Main Seams
Sleeve Length
36 in
Maximum Waist Size
50 in
Minimum Chest Size
54 in
Maximum Chest Size
56 in
Minimum Waist Size
48 in
Sleeve Length Type
Long
Bottle Size
3XL
Size - Alpha
3XL

Details

Item
Flame-Resistant Collared Shirt
Color
Khaki
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Carhartt-Strong Triple-Stitched Main Seams
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
12% Nylon, 88% Cotton
Gender
Men's
Hazard Risk Category (HRC)
2
Closure Type
Flaps and Buttons
Number of Pockets
2
Pocket Location
Left Chest
Collar Style
Button-Down
Front Closure
Flaps and Buttons
Wire Color
Khaki

Description

ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Khaki, Fabric Weight 7 oz, Features Carhartt-Strong Triple-Stitched Main Seams, Closure Type Flaps and Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 56 in, Maximum Waist Size 50 in, Minimum Chest Size 54 in, Minimum Waist Size 48 in, Number of Pockets 2, Pocket Location Left Chest, Size 3XL, Sleeve Length 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.