Shop CARHARTT
See all product information
Create Account
Men's Flame-Resistant Collared Shirt, 8.6 cal/sq cm, 4XLT, 12% Nylon, 88% Cotton
- Mfr # FRS160-MBL 4XL TLL
- Zoro # G7264844
product price:Â
$
94.99
/ea
Key Features
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Carhartt-Strong Triple-Stitched Main Seams
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRS160-MBL 4XL TLL
- Zoro #
- G7264844
- UPC #
- 035481508998
- Country of Origin
- Multiple
- Item
- Flame-Resistant Collared Shirt
- Color
- Blue
- Fabric Weight
- 7 oz
- ATPV Rating
- 8.6 cal/sq cm
- Features
- Carhartt-Strong Triple-Stitched Main Seams
- Standards
- NFPA 2112, NFPA 70E
- Arc Flash PPE Category
- 2
- Material Trade Name
- 12% Nylon, 88% Cotton
- Gender
- Men's
- Hazard Risk Category (HRC)
- 2
- Closure Type
- Flaps and Buttons
- Number of Pockets
- 2
- Pocket Location
- Left Chest
- Collar Style
- Button-Down
- Front Closure
- Flaps and Buttons
- Wire Color
- Blue
Dimensions
- Size
- 4XLT
- Sleeve Length
- 36 in
- Fits Chest Size
- Carhartt-Strong Triple-Stitched Main Seams
- Minimum Chest Size
- 58 in
- Maximum Waist Size
- 54 in
- Minimum Waist Size
- 52 in
- Maximum Chest Size
- 60 in
- Sleeve Length Type
- Long
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Blue, Fabric Weight 7 oz, Features Carhartt-Strong Triple-Stitched Main Seams, Closure Type Flaps and Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 60 in, Maximum Waist Size 54 in, Minimum Chest Size 58 in, Minimum Waist Size 52 in, Number of Pockets 2, Pocket Location Left Chest, Size 4XL, Sleeve Length 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.