Shop CARHARTT
See all product information
Create Account
Men's Flame-Resistant Collared Shirt, 8.6 cal/sq cm, LT, 12% Nylon, 88% Cotton
- Mfr # FRS160-KHI LRG TLL
- Zoro # G7264923
product price:Â
$
94.99
/ea
Key Features
Color
Khaki
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Carhartt-Strong Triple-Stitched Main Seams
Standards
NFPA 2112, NFPA 70E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRS160-KHI LRG TLL
- Zoro #
- G7264923
- UPC #
- 035481509018
- Country of Origin
- Multiple
Dimensions
- Size
- LT
- Fits Chest Size
- Carhartt-Strong Triple-Stitched Main Seams
- Sleeve Length
- 36 in
- Maximum Chest Size
- 44 in
- Minimum Waist Size
- 36 in
- Maximum Waist Size
- 38 in
- Minimum Chest Size
- 42 in
- Sleeve Length Type
- Long
- Bottle Size
- L
- Size - Alpha
- L
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Khaki, Fabric Weight 7 oz, Features Carhartt-Strong Triple-Stitched Main Seams, Closure Type Flaps and Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in, Number of Pockets 2, Pocket Location Left Chest, Size L, Sleeve Length 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.