Shop CARHARTT

Men's Flame-Resistant Collared Shirt, 8.6 cal/sq cm, XLT, 12% Nylon, 88% Cotton

  • Mfr # FRS160-KHI XLG TLL

  • Zoro # G6046713


product price:  $94.99
/ea

Key Features

Color
Khaki
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Carhartt-Strong Triple-Stitched Main Seams
Standards
NFPA 2112, NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRS160-KHI XLG TLL
Zoro #
G6046713
UPC #
035481509025
Country of Origin
Multiple

Dimensions

Size
XLT
Sleeve Length
36 in
Fits Chest Size
46 in to 48 in
Maximum Chest Size
48 in
Sleeve Length Type
Long
Minimum Chest Size
46 in
Minimum Waist Size
40 in
Maximum Waist Size
42 in

Details

Item
Flame-Resistant Collared Shirt
Color
Khaki
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Carhartt-Strong Triple-Stitched Main Seams
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
12% Nylon, 88% Cotton
Gender
Men's
Closure Type
Flaps and Buttons
Hazard Risk Category (HRC)
2
Number of Pockets
2
Pocket Location
Left Chest
Collar Style
Button-Down

Description

ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Khaki, Fabric Weight 7 oz, Features Carhartt-Strong Triple-Stitched Main Seams, Closure Type Flaps and Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Number of Pockets 2, Pocket Location Left Chest, Size XL, Sleeve Length 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.