Men's Flame-Resistant Hooded Sweatshirt, 25 cal/sq cm, 2XL, Aramid

  • Mfr # 104983-I262XLREG

  • Zoro # G505657560


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pocket with Inner Media Pocket
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104983-I262XLREG
Zoro #
G505657560
UPC #
192776915982
Country of Origin
India

Dimensions

Size
2XL
Maximum Chest Size
52 in
Size - Body Type
Regular
Minimum Waist Size
44 in
Minimum Chest Size
50 in
Maximum Waist Size
46 in
Sleeve Length Type
Long

Details

Item
Flame-Resistant Hooded Sweatshirt
Color
Blue
Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pocket with Inner Media Pocket
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
Material Trade Name
Aramid
Gender
Men's
Includes Hood Drawstrings
Yes
Waist Style
Rib Knit
Hood Style
Attached Hood
High-Visibility
No
Pattern
Solid
Stitching Material
Cotton
Includes Hood
Yes
Pocket Location
Center Waist
Number of Pockets
2
Neck Style
Hoodie
Garment Type
Sweatshirt
ANSI Class
Not Rated
Cuff Style
Rib Knit
Sweatshirt Type
Pullover
Moisture-Wicking
Yes
Insulated for Cold Conditions
Yes
Collar Style
No Collar

Description

ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Blue, Fabric Weight 10.5 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.