Men's Flame-Resistant Hooded Sweatshirt, 25 cal/sq cm, 3XL, Aramid

  • Mfr # 104983-0203XLREG

  • Zoro # G105657649


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pocket with Inner Media Pocket
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104983-0203XLREG
Zoro #
G105657649
UPC #
192776915357
Country of Origin
India

Dimensions

Size
3XL
Maximum Chest Size
56 in
Sleeve Length Type
Long
Minimum Chest Size
54 in
Minimum Waist Size
48 in
Maximum Waist Size
50 in
Size - Body Type
Regular

Details

Item
Flame-Resistant Hooded Sweatshirt
Color
Gray
Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pocket with Inner Media Pocket
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
Material Trade Name
Aramid
Gender
Men's
Includes Hood
Yes
Pattern
Solid
Cuff Style
Rib Knit
Includes Hood Drawstrings
Yes
Collar Style
No Collar
High-Visibility
No
Moisture-Wicking
Yes
Stitching Material
Cotton
Number of Pockets
2
Hood Style
Attached Hood
Insulated for Cold Conditions
Yes
ANSI Class
Not Rated
Neck Style
Hoodie
Pocket Location
Center Waist
Sweatshirt Type
Pullover
Waist Style
Rib Knit
Garment Type
Sweatshirt

Description

ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Gray, Fabric Weight 10.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.