Men's Flame Resistant Pants, 12 cal/sq cm, 42 x 32" 8.5 oz 12% Nylon, 88% Cotton

  • Mfr # FRB159-DNY 42 32

  • Zoro # G3588042


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
12% Nylon, 88% Cotton
ATPV Rating
12 cal/sq cm
Fabric Weight
8.5 oz
Maximum Waist Size
42 in
Color
Dark Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRB159-DNY 42 32
Zoro #
G3588042
UPC #
035481504747
Country of Origin
Multiple

Dimensions

Size
42 x 32"
Maximum Waist Size
42 in
Fits Waist Size
42 in
Tag Size
42 x 32

Details

Item
Flame Resistant Pants
Material Trade Name
12% Nylon, 88% Cotton
ATPV Rating
12 cal/sq cm
Fabric Weight
8.5 oz
Color
Dark Navy
Gender
Men's
Inseam
32 in
Standards
NFPA 2112, NFPA 70E
Hazard Risk Category (HRC)
2
Number of Pockets
6
Arc Flash PPE Category
2
Includes Cargo Pocket
No
Features
Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Cell Phone Pocket, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets
Waist Closure
Button, Zipper

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Dark Navy, Fabric Weight 8.5 oz, Features Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Cell Phone Pocket, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets, Gender Men's, Inseam 32 in, Pants, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Waist Size 42 in, Number of Pockets 6, Size 42 x 32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.