Shop CARHARTT

Mens FR Hooded Insulated Jacket, 13oz 100% Cotton FR Duck, Dark Navy, 2XL Tall

  • Mfr # 107076-DNY2XLTLL
  • Zoro # G916261349

product price: 
$
319.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
13oz
Material
100% Cotton FR Duck
Closure Type
Zipper
Cuff Style
Rib-Knit Cuffs
Insulated
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107076-DNY2XLTLL
Zoro #
G916261349
UPC #
197219713972
Country of Origin
Nicaragua
Item
FR Hooded Insulated Jacket
Color
Dark Navy
Fabric Weight
13oz
Material
100% Cotton FR Duck
Closure Type
Zipper
Cuff Style
Rib-Knit Cuffs
Insulated
Yes
Lining Material
Twill
Gender
Men's
Number of Inside Pockets
2
Number of Outside Pockets
2
Garment Type
Jacket
Total Number of Pockets
4
ATPV Rating
45 cal/sq cm
Standards
NFPA 2112, NFPA 70E, UL Classified
Arc Flash PPE Category
4
Insulated for Cold Conditions
Yes
Water Resistant
No
Hood Style
Attached
Material Trade Name
Carhartt FR
Zipper Material
Brass
Closure Features
Storm Flap
Includes Lining
Yes
Includes Hood Drawstrings
Yes
Includes Thumb Hole
No
Moisture-Wicking
No
Compatible with Series
Universal Fit
Includes Hood
Yes
ANSI Class
Not Rated
Back Stripe Pattern
None
Collar Style
Hooded
High-Visibility
No
Front Closure
Zipper
Compatible Series
Universal Fit
Wire Color
Blue
For Use With
Universal Fit

Dimensions

Size
2XL
Size - Body Type
Tall
Minimum Chest Size
49 in
Length
31 7/8 in
Maximum Chest Size
52 in
Bottle Size
2XLTLL
Size - Alpha
2XLTLL
Container Size
2XLTLL

Description

Jacket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.