Shop CARHARTT
See all product information
Create Account
Mens FR Rugged Flex Work Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Navy, 42 in x 34 in
- Mfr # 104204-I26
- Zoro # G602191318
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
98% Cotton / 2% Spandex Canvas
Fabric Weight
9.6 oz
Gender
Men's
Pant Fit
Relaxed
Series
Rugged Flex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104204-I26
- Zoro #
- G602191318
- UPC #
- 192776448237
- Country of Origin
- Pakistan
- Item
- FR Rugged Flex Work Pant
- Material Trade Name
- 98% Cotton / 2% Spandex Canvas
- Fabric Weight
- 9.6 oz
- Color
- Navy
- Gender
- Men's
- Inseam
- 34 in
- Pant Fit
- Relaxed
- Series
- Rugged Flex
Dimensions
- Size
- 42 in
Description
BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.