
Mens FR Rugged Flex Work Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Shadow, 42 in x 30 in
Mfr # 104204-029
Zoro # G602193497
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Pant Fit
Relaxed
Size
42 in
Fabric Weight
9.6oz
Series
Rugged Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104204-029
Zoro #
G602193497
UPC #
192776525624
Country of Origin
Pakistan
Dimensions
Size
42 in
Details
Item
FR Rugged Flex Work Pant
Gender
Men's
Pant Fit
Relaxed
Fabric Weight
9.6oz
Series
Rugged Flex
Material Trade Name
98% Cotton/2% Spandex Canvas
Color
Shadow
Inseam
30 in
Description
BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.