Men's Hooded Jacket, 100% Cotton, Zipper, Gray, S

  • Mfr # 104050-GVLSREG

  • Zoro # G605657910


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
100% Cotton
Fabric Weight
12 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104050-GVLSREG
Zoro #
G605657910
UPC #
192776969763
Country of Origin
India

Dimensions

Size
S
Maximum Chest Size
36 in
Size-Body Type
Regular
Minimum Chest Size
34 in

Details

Item
Hooded Jacket
Color
Gray
Material
100% Cotton
Fabric Weight
12 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Nylon
Number of Outside Pockets
2
Style
Jacket
Hood Style
Attached
Cuff Style
Rib-Knit Storm
Number of Inside Pockets
2
Features
Triple-Stitched Main Seams, Cordura-Reinforced Sleeve Hems, Elbow Pleats, Full Zip Front, Internal Rib-Knit Storm Cuffs, (2) Inner Pockets, (2) Lined Front Pockets One with Pen Stall
Insulated for Cold Conditions
Yes
Insulation Material
Thinsulate
Garment Type
Jacket
Includes Lining
Yes
Hood Features
Attached Hood with Inner Drawcord and Cord-Lock, Full Zip Front
Waist Style
Open
Cleaning and Care Instructions
Do Not Bleach, Machine Wash Warm Like Colors, Steam Iron Shell Only, Tumble Dry On Medium
Includes Hood
Yes
Temperature Rating
Down to 32 Degrees F
Water-Resistant
No
Collar Style
Hooded
Includes Removable Liner
No
Wind-Resistant
No
Reversable
No

Description

Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Gray, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size S, Minimum Chest Size 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.