Shop CARHARTT
See all product information
Create Account
Mens Insulated FR Bib Overalls, 13oz 100% Cotton FR Duck, Black, 32 in x 30 in
- Mfr # 886859751115
- Zoro # G315988304
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton FR Duck
Fabric Weight
13oz
Gender
Men's
Lining Material
11.5 oz FR Quilted Twill
Number of Pockets
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 886859751115
- Zoro #
- G315988304
- UPC #
- 886859751115
- Country of Origin
- Multiple
- Item
- Insulated FR Bib Overalls
- Color
- Black
- Material
- 100% Cotton FR Duck
- Fabric Weight
- 13oz
- Inseam
- 30 in
- Gender
- Men's
- Lining Material
- 11.5 oz FR Quilted Twill
- Number of Pockets
- 5
- Insulated
- Yes
Dimensions
- Size
- 32 in
Description
M FR Duck Bib Lined Overall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.