Men's Jacket, Cotton, Brown, S
Mfr # 106673-BRNSREG
Zoro # G512534632
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Material
Cotton
Fabric Weight
12 oz
Length
30 in
Gender
Men's
Lining Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106673-BRNSREG
Zoro #
G512534632
UPC #
197219274688
Country of Origin
Mexico
Dimensions
Size
S
Length
30 in
Minimum Chest Size
34 in
Maximum Chest Size
36 in
Size-Body Type
Regular
Description
Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Flannel-Lined Active Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Not Applicable, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Brown, Length 30 in, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Down to 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.