Shop REFRIGIWEAR

Hi Vis Iron-Tuff Hi-Vis Coverall, Nylon, 11.25 oz Fabric Weight, 31 1/2 in Inseam, Lime, XXL

  • Mfr # 0344RHVL2XLL2
  • Zoro # G3253330

product price: 
$
294.18
/ea
Free Shipping & Returns

Key Features

Style
Coverall
Color
Lime
Material
Nylon
Fabric Weight
11.25 oz
Inseam
31 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0344RHVL2XLL2
Zoro #
G3253330
UPC #
-
Country of Origin
Viet Nam
Item
Hi-Vis Coverall
Style
Coverall
Color
Lime
Material
Nylon
Fabric Weight
11.25 oz
Inseam
31 1/2 in
Closure Type
Zipper with Storm Flap
Gender
Men's
Hood Style
Snap-On (Sold Separately)
Series
0344
Features
Bound Seams, Heavy Duty Knit Cuffs, Insulated, Oversized Pockets
Standards
ANSI Type R, Class 3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
Temperature Rating
Down to -50 Degrees F
Hood Features
Snaps for 0081HV Hood
Rain Prevention Garment Style
Water-Repellent
Entry Closure Type
Zipper with Storm Flap
Collar Style
Lay-Flat
Secondary Hazard
Cold-Condition Insulated
Insulation Material
Polyester
Pass Through Pockets
No
Back Stripe Pattern
U
Insulated for Cold Conditions
Yes
Reflective Stripe Border Type
None
ANSI Type
R
Garment Type
Coveralls
Garment Features
Removable Hood
Includes Hood
No
Shell Material
Nylon
Wire Color
Lime
Container Type
Coverall
Sensor Body Style
Coverall
Traction Material
Nylon

Dimensions

Size
XXL
Sleeve Length
36 in
Minimum Waist Size
44 in
Maximum Waist Size
46 in
Size-Body Type
Regular
Fits Chest Size
Bound Seams, Heavy Duty Knit Cuffs, Insulated, Oversized Pockets
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

Coverall Hivis Coverall Lime 2Xl, Garment Type Coveralls, ANSI Class 3, Gender Men's, Insulated for Cold Conditions Yes, Back Stripe Pattern U, Material Nylon, Entry Closure Type Zipper with Storm Flap, Collar Style Lay-Flat, Includes Hood No, Number of Outside Pockets 2, Number of Inside Pockets 0, Pass Through Pockets No, Fabric Weight 11.25 oz, Color Lime, Inseam 31 1/2 in, Maximum Waist Size 46 in, Minimum Waist Size 44 in, Size 2XL, Size-Body Type Regular, Reflective Stripe Border Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.