Men's Long Sleeve Pocket T-Shirt, 100% Cotton, 1 Pocket(s), Green, 2XL
Mfr # K126-BLM2XLREG
Zoro # G105657663
product price:Â $27.99
/eaKey Features
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K126-BLM2XLREG
Zoro #
G105657663
UPC #
195836050883
Country of Origin
Guatemala
Dimensions
Size
2XL
Maximum Chest Size
52 in
Size-Body Type
Regular
Minimum Chest Size
50 in
Details
Item
Long Sleeve Pocket T-Shirt
Color
Green
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Gender
Men's
Pattern
Solid
Style
T-Shirt
Number of Outside Pockets
1
Cleaning and Care Instructions
Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed
Cuff Style
Rib-Knit
Water-Resistant
No
Collar Style
Crew-Neck
Reinforced Locations
No
Wind-Resistant
No
Pocket Locations
Left Chest
Tag-less
Yes
Moisture-Wicking
No
Description
Long Sleeve Pocket T-Shirt, Gender Men's, Style T-Shirt, Material 100 Percent Cotton, Fabric Weight 6.75 oz, Number of Outside Pockets 1, Fit Loose Fit, Color Green, Sleeve Type Long, Size 2XL, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed, Collar Style Crew-Neck, Cuff Style Rib-Knit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.