Men's Long Sleeve Pocket T-Shirt, 100% Cotton, 1 Pocket(s), Green, L
Mfr # K126-BLMLTLL
Zoro # G105657656
product price:Â $29.99
/eaKey Features
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K126-BLMLTLL
Zoro #
G105657656
UPC #
195836051002
Country of Origin
Guatemala
Dimensions
Size
L
Minimum Chest Size
42 in
Size-Body Type
Tall
Maximum Chest Size
44 in
Details
Item
Long Sleeve Pocket T-Shirt
Color
Green
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Gender
Men's
Style
T-Shirt
Pattern
Solid
Number of Outside Pockets
1
Collar Style
Crew-Neck
Moisture-Wicking
No
Water-Resistant
No
Tag-less
Yes
Reinforced Locations
No
Wind-Resistant
No
Cuff Style
Rib-Knit
Pocket Locations
Left Chest
Cleaning and Care Instructions
Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed
Description
Long Sleeve Pocket T-Shirt, Gender Men's, Style T-Shirt, Material 100 Percent Cotton, Fabric Weight 6.75 oz, Number of Outside Pockets 1, Fit Loose Fit, Color Green, Sleeve Type Long, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Size-Body Type Tall, Cleaning and Care Instructions Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed, Collar Style Crew-Neck, Cuff Style Rib-Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.