Men's Long Sleeve Pocket T-Shirt, 100% Cotton, 1 Pocket(s), Orange, 2XL
Mfr # K126-BOG2XLTLL
Zoro # G505657607
product price:Â $29.99
/eaKey Features
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K126-BOG2XLTLL
Zoro #
G505657607
UPC #
195836051484
Country of Origin
Guatemala
Dimensions
Size
2XL
Size-Body Type
Tall
Minimum Chest Size
50 in
Maximum Chest Size
52 in
Details
Item
Long Sleeve Pocket T-Shirt
Color
Orange
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Gender
Men's
Style
T-Shirt
Pattern
Solid
Number of Outside Pockets
1
Water-Resistant
No
Wind-Resistant
No
Tag-less
Yes
Collar Style
Crew-Neck
Cuff Style
Rib-Knit
Reinforced Locations
No
Cleaning and Care Instructions
Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed
Pocket Locations
Left Chest
Moisture-Wicking
No
Description
Long Sleeve Pocket T-Shirt, Gender Men's, Style T-Shirt, Material 100 Percent Cotton, Fabric Weight 6.75 oz, Number of Outside Pockets 1, Fit Loose Fit, Color Orange, Sleeve Type Long, Size 2XL, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Size-Body Type Tall, Cleaning and Care Instructions Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed, Collar Style Crew-Neck, Cuff Style Rib-Knit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.