Shop CARHARTT

Men's Long Sleeve Pocket T-Shirt, 100% Cotton, 1 Pocket(s), Orange, 4XL

  • Mfr # K126-BOG4XLTLL
  • Zoro # G705657551

product price: 
$
29.99
/ea

Key Features

Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Ash 99% Cotton/1% Polyester Jersey, Carbon Heather 60% Cotton/40% Polyester Jersey, Heather Gray 90% Cotton/10% Polyester Jersey, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck and Cuffs Hold Their Shape Throughout the Day, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K126-BOG4XLTLL
Zoro #
G705657551
UPC #
195836051361
Country of Origin
Guatemala
Item
Long Sleeve Pocket T-Shirt
Color
Orange
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Ash 99% Cotton/1% Polyester Jersey, Carbon Heather 60% Cotton/40% Polyester Jersey, Heather Gray 90% Cotton/10% Polyester Jersey, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck and Cuffs Hold Their Shape Throughout the Day, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel
Gender
Men's
Style
T-Shirt
Pattern
Solid
Number of Outside Pockets
1
Cuff Style
Rib-Knit
Tag-less
Yes
Cleaning and Care Instructions
Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed
Pocket Locations
Left Chest
Collar Style
Crew-Neck
Wind-Resistant
No
Water-Resistant
No
Reinforced Locations
No
Moisture-Wicking
No
Shell Material
100% Cotton
Wire Color
Orange
Container Type
T-Shirt
Sensor Body Style
T-Shirt
Traction Material
100% Cotton

Dimensions

Size
4XL
Maximum Chest Size
60 in
Minimum Chest Size
58 in
Size-Body Type
Tall
Fits Chest Size
Ash 99% Cotton/1% Polyester Jersey, Carbon Heather 60% Cotton/40% Polyester Jersey, Heather Gray 90% Cotton/10% Polyester Jersey, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck and Cuffs Hold Their Shape Throughout the Day, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

Long Sleeve Pocket T-Shirt, Gender Men's, Style T-Shirt, Material 100 Percent Cotton, Fabric Weight 6.75 oz, Number of Outside Pockets 1, Fit Loose Fit, Color Orange, Sleeve Type Long, Size 4XL, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Size-Body Type Tall, Cleaning and Care Instructions Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed, Collar Style Crew-Neck, Cuff Style Rib-Knit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.