Men's Long Sleeve Pocket T-Shirt, 100% Cotton, 1 Pocket(s), Orange, L
Mfr # K126-BOGLTLL
Zoro # G405657547
product price:Â $29.99
/eaKey Features
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K126-BOGLTLL
Zoro #
G405657547
UPC #
195836051422
Country of Origin
Guatemala
Dimensions
Size
L
Size-Body Type
Tall
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Details
Item
Long Sleeve Pocket T-Shirt
Color
Orange
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Gender
Men's
Number of Outside Pockets
1
Pattern
Solid
Style
T-Shirt
Cuff Style
Rib-Knit
Collar Style
Crew-Neck
Wind-Resistant
No
Cleaning and Care Instructions
Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed
Reinforced Locations
No
Pocket Locations
Left Chest
Water-Resistant
No
Tag-less
Yes
Moisture-Wicking
No
Description
Long Sleeve Pocket T-Shirt, Gender Men's, Style T-Shirt, Material 100 Percent Cotton, Fabric Weight 6.75 oz, Number of Outside Pockets 1, Fit Loose Fit, Color Orange, Sleeve Type Long, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Size-Body Type Tall, Cleaning and Care Instructions Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed, Collar Style Crew-Neck, Cuff Style Rib-Knit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.