Mens Loose Straight Dungaree, 12oz 100% Cotton Washed Duck, Carhartt Brown, 32 in x 30 in

  • Mfr # B11-BRN

  • Zoro # G102190842


product price:  $54.99
/ea

Key Features

Material
100% Cotton Washed Duck
Gender
Men's
Fabric Weight
12oz
Waist Rise
High Rise
Style Number
B11
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B11-BRN
Zoro #
G102190842
UPC #
035481183683
Country of Origin
Mexico

Dimensions

Size
32 in

Details

Item
Loose Straight Dungaree
Color
Carhartt Brown
Material
100% Cotton Washed Duck
Gender
Men's
Inseam
30 in
Fabric Weight
12oz
Waist Rise
High Rise
Style Number
B11
Fit
Loose

Description

BN0011 M LseFit WshDck Utly Wrk Pnt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.