Shop CARHARTT

Men's OP5299 M HV SD Lseft LW ClssE Pa 2XL REG Non-Insulated Loose Brite Lime

  • Mfr # OP5299-M / 105299-BLM2XLREG

  • Zoro # G211448384


product price:  $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OP5299-M / 105299-BLM2XLREG
Zoro #
G211448384
UPC #
195836075725
Country of Origin
Viet Nam

Description

Exclusive Trimming, Close All Zippers, Machine Wash Cold Like Colors, Do Not Bleach, Tumble Dry Low, Do Not Use Fabric Softeners, Do Not Starch, Do Not Iron, Do Not Dry Clean, 'Maximum 75 wash cycles, ANSI/ISEA 107-2020, Class E, High-Visibility Reflective Material, WARNINGThis garment is designed to enhance daytime and nighttime visibility when worn properly under normal conditions. Always use extreme caution when working in all traffic conditions.The fluorescent fabrics and retro-reflective fabrics used in this garment will degrade when exposed to ultra violet radiation Natural Sunlight and will lose their effectiveness over time. Periodic comparison to a new garment is recommended to ensure the effectiveness of the product. We recommend that this garment be stored in a dark place.Do not remove this label. 5.25-ounce, 100% polyester, Twill 3-Layer with Storm Defender waterproof breathable technology and Rain Defender durable water repellent DWR, Meets ANSI / ISEA 107 standard Meets ANSI Class E, Type R visibility standard, 3M Scotchlite reflective material, Segmented trim #5510 maintains performance through 75 home launderings, Fully-taped waterproof seams, Partial elastic waistband with hook-and-loop side adjusters, Zippered fly, Two zippered front pockets with storm flaps, Double-front knee with cleanout bottoms that can accommodate knee pads, Back patch pocket with flap and hook-and-loop closure, Two utility and tool pockets, Reinforced polyester bottom kick panels, Ankle-to-knee zippers with double storm flap, Imported For heavy rain and low-light conditions, these men's Carhartt high-visibility pants keep you dry and comfortable on the job. Built to last, from lightweight yet durable twill with double-layer knees and reinforced kick panels. Cut for the most room to move, with a loose fit and a straight leg opening that fits over most work boots.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.