Women's Gilliam Insulated Vest, 100% Nylon Cordura, 1.8 oz, Navy, 2XL
- Mfr # 104315-I26
- Zoro # G802193822
product price:Â
$
89.99
/ea
Key Features
Color
Navy
Material
100% Nylon Cordura
Fabric Weight
1.8oz
Closure Type
Zipper
Gender
Women's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104315-I26
- Zoro #
- G802193822
- UPC #
- 192776481111
- Country of Origin
- Viet Nam
Dimensions
- Size
- XXL
- Size - Body Type
- Regular
Details
- Item
- Insulated Vest
- Color
- Navy
- Material
- 100% Nylon Cordura
- Fabric Weight
- 1.8oz
- Closure Type
- Zipper
- Gender
- Women's
- Lining Material
- Quilted Nylon
- Water-Resistant
- Yes
- Series
- Gilliam
- Cuff Style
- Hook and Loop
- Insulated
- Yes
Description
OV2286 W RD Insulated Vest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.