Men's Paxton Rain Defender Hooded Sweatshirt, 55% Cotton/45% Polyester, 13oz, Black, L
Mfr # 886859296517
Zoro # G615988264
product price:Â $69.99
/eaKey Features
Size - Body Type
Regular
Number of Outside Pockets
1
Size
L
Fit
Loose
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
886859296517
Zoro #
G615988264
UPC #
886859296517
Country of Origin
Guatemala
Dimensions
Size - Body Type
Regular
Size
L
Details
Number of Outside Pockets
1
Fit
Loose
Color
Black
Series
Paxton Rain Defender
Closure Type
1/4 Zip
Item
Hooded Sweatshirt
Cuff Style
Rib Knit
Material
55% Cotton, 45% Polyester
Water-Resistant
Yes
Fabric Weight
13oz
Gender
Men's
Description
M RD LseFit HW QZip Swtshrt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.