Shop CARHARTT
See all product information
Create Account
Men's TS0288 M LseFit MW Slve Grphc Sw 2XL TLL Pullover Loose Black
Mfr # TS0288-M / K288-BLK2XLTLL
Zoro # G211449541
product price:Â $69.89
/eaKey Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS0288-M / K288-BLK2XLTLL
- Zoro #
- G211449541
- UPC #
- 35481657726
- Country of Origin
- Guatemala
Details
- Color
- Black
Description
Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Cool iron, Do not iron ornamentation, Do not dry clean LOOSE FIT, 10.5-ounce, 50% cotton/50% polyester blend; Space Dyes 60% cotton/ 40% polyester; Heather Gray 70% cotton/30% polyeter, Attached three-piece hood with drawcord closure, Front handwarmer pocket, Stretchable, spandex-reinforced rib-knit cuffs and waistband, Carhartt signature logo printed on left sleeve, Carhartt label sewn on pocket, Imported This men's hooded sweatshirt offers easy-wearing warmth for cold days on the job. Cotton blend fabric and triple-stitched seams give it Carhartt's legendary comfort and durability. ?Most colors: 10.5-ounce, 50% cotton / 50% polyester blend; Heather Gray: 70% cotton / 30% polyester ?Original fit ?Carhartt-strong, triple-stitched main seams ?Attached three-piece hood with drawcord ?Rib-knit cuffs and waist help keep out the cold ?Front handwarmer pocket ?Carhartt signature logo on left sleeve ?Carhartt patch sewn on pocket ?Imported
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.