Men's Quarter Zip Mock Neck Shirt, 40% Polyester, 60% Cotton, Zipper, 1 Pocket(s), Navy, 3XL

  • Mfr # 104255-I263XLREG
  • Zoro # G205657747
product price: 
$
34.35
/ea

Key Features

Color
Navy
Material
40% Polyester, 60% Cotton
Fabric Weight
5.75 oz
Fit
Relaxed Fit
Pockets
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
104255-I263XLREG
Zoro #
G205657747
UPC #
195836047586
Country of Origin
Guatemala

Dimensions

Size
3XL
Size-Body Type
Regular
Minimum Chest Size
54 in
Maximum Chest Size
56 in
Fits Chest Size
Polyester Plaited Jersey Knit, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Fastdry Technology Keeps You Cool, Raglan Sleeves Increase Range of Motion for Less Restriction, Stain Breaker Technology Releases Stains
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Details

Item
Quarter Zip Mock Neck Shirt
Color
Navy
Material
40% Polyester, 60% Cotton
Fabric Weight
5.75 oz
Fit
Relaxed Fit
Pockets
1
Features
Polyester Plaited Jersey Knit, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Fastdry Technology Keeps You Cool, Raglan Sleeves Increase Range of Motion for Less Restriction, Stain Breaker Technology Releases Stains
Gender
Men's
Closure Type
Zipper
Pattern
Solid
Style
T-Shirt
Number of Outside Pockets
1
Wind-Resistant
No
Water-Resistant
Yes
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Ultraviolet Protection Factor
25
Cuff Style
Open
Cleaning and Care Instructions
Cool Iron, Do Not Dry Clean, Do Not Iron Ornamentation, Do Not Use Fabric Softeners, Machine Wash Cold with Like Colors, Non-Chlorine Bleach, Tumble Dry Low
Moisture-Wicking
Yes
Front Closure Type
Zipper
Pocket Locations
Left Chest
Tag-less
Yes
Collar Style
Mock-Neck
Type
T-Shirt
Shell Material
40% Polyester, 60% Cotton
Wire Color
Navy
Container Type
T-Shirt
Sensor Body Style
T-Shirt

Description

Quarter Zip Mock Neck Shirt, Gender Men's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.75 oz, Front Closure Type Zipper, Number of Outside Pockets 1, Fit Relaxed Fit, Color Navy, Sleeve Type Long, Size 3XL, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Size-Body Type Regular, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.