Men's Quarter Zip Mock Neck Shirt, 40% Polyester, 60% Cotton, Zipper, 1 Pocket(s), Navy, L
- Mfr # 104255-I26LREG
- Zoro # G605657675
product price:Â
$
34.35
/ea
Key Features
Color
Navy
Material
40% Polyester, 60% Cotton
Fabric Weight
5.75 oz
Fit
Relaxed Fit
Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104255-I26LREG
- Zoro #
- G605657675
- UPC #
- 195836047647
- Country of Origin
- Guatemala
Dimensions
- Size
- L
- Maximum Chest Size
- 44 in
- Size-Body Type
- Regular
- Minimum Chest Size
- 42 in
- Fits Chest Size
- Polyester Plaited Jersey Knit, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Fastdry Technology Keeps You Cool, Raglan Sleeves Increase Range of Motion for Less Restriction, Stain Breaker Technology Releases Stains
- Bottle Size
- L
- Size - Alpha
- L
Description
Quarter Zip Mock Neck Shirt, Gender Men's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.75 oz, Front Closure Type Zipper, Number of Outside Pockets 1, Fit Relaxed Fit, Color Navy, Sleeve Type Long, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Size-Body Type Regular, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.