Mens Rigby Relaxed Straight Cargo Pant, 8.5oz 98% Cotton/2% Spandex Canvas, Shadow, 36 in x 34 in

  • Mfr # 103574-029

  • Zoro # G902190318


product price:  $59.99
/ea

Key Features

Fit
Relaxed
Series
Rigby
Waist Rise
Mid Rise
Gender
Men's
Fabric Weight
8.5oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103574-029
Zoro #
G902190318
UPC #
192776022659
Country of Origin
Bangladesh

Dimensions

Size
36 in

Details

Item
Relaxed Straight Cargo Pant
Inseam
34 in
Fit
Relaxed
Color
Shadow
Series
Rigby
Waist Rise
Mid Rise
Gender
Men's
Fabric Weight
8.5oz
Style Number
103574
Material
98% Cotton/2% Spandex Canvas

Description

BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products