
Mens Rugged Flex Relaxed Straight Jean, 85% Cotton/14% Poly/1% Spandex, Superior, 46 in x 32 in
Mfr # 102804-498
Zoro # G102193126
product price:Â $64.99
/eaKey Features
Color
Superior
Material
denim
Gender
Men's
Fabric Weight
11.25oz
Series
Rugged Flex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
102804-498
Zoro #
G102193126
UPC #
889192672567
Country of Origin
Mexico
Dimensions
Size
46 in
Details
Item
Relaxed Straight Jean
Color
Superior
Material
denim
Gender
Men's
Inseam
32 in
Fabric Weight
11.25oz
Series
Rugged Flex
Style Number
102804
Fit
Relaxed
Waist Rise
Mid Rise
Description
BD2804 M RF Rilaxed Fitt 5 Pocket Jean
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.