Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A561 CHH L
Zoro #
G4942603
UPC #
042825538252
Country of Origin
United States
Dimensions
Height
Quarter
Size
L
Fits Shoe Size
6 to 12
Details
Item
Socks
Gender
Men's
Color
Charcoal Heather
Material
50% Acrylic, 31% Nylon, 17% Merino Wool, 1% Lycra(R) Spandex, 1% Other Fiber
Primary Sock Color
Gray
Features
Mesh Channels Create Airflow for Added Comfort, Reinforced Heel and Toe, Resilient Fibers Combat Odor and Retain Shape, Wool/Acrylic Blend Transfers Moisture
Sold As
1 Pair
Socks Primary Material
Acrylic
Description
Socks, Quarter, Sold As 1 Pair, Men's, Size L, Fits Shoe Size 6 to 12, Charcoal Heather, Acrylic, Features Mesh Channels Create Airflow for Added Comfort, Reinforced Heel and Toe, Resilient Fibers Combat Odor and Retain Shape, Wool/Acrylic Blend Transfers Moisture, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.