Men's Hiking Socks, 51% Acrylic, 30% Nylon, 17% Merino Wool, 1% Lycra Spandex, 1% Other Fiber, Tan

  • Mfr # A3176 TAN-LG

  • Zoro # G3588767


product price:  $9.99
/pr

Key Features

Height
Crew
Gender
Men's
Color
Tan
Size
L
Material
51% Acrylic, 30% Nylon, 17% Merino Wool, 1% Lycra Spandex, 1% Other Fiber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A3176 TAN-LG
Zoro #
G3588767
UPC #
042825531994
Country of Origin
United States

Dimensions

Height
Crew
Size
L
Fits Shoe Size
9 to 12

Details

Item
Hiking Socks
Gender
Men's
Color
Tan
Material
51% Acrylic, 30% Nylon, 17% Merino Wool, 1% Lycra Spandex, 1% Other Fiber
Socks Primary Material
Acrylic
Primary Sock Color
Beige
Sold As
1 Pair
Features
Reinforced Heel and Toe

Description

Hiking Socks, Crew, Sold As 1 Pair, Men's, Size L, Fits Shoe Size 9 to 12, Tan, Acrylic, Features Reinforced Heel and Toe, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.