Shop CARHARTT
See all product information
Create Account
Men's TS0121 M LseFit MW Swtshrt XL REG Pullover Loose Moss
Mfr # TS0121-M / K121-316XLREG
Zoro # G911447687
product price:Â
$
54.99
/ea
Key Features
Size
XL
Color
Moss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS0121-M / K121-316XLREG
- Zoro #
- G911447687
- UPC #
- 889192859692
- Country of Origin
- Viet Nam
Dimensions
- Size
- XL
Details
- Color
- Moss
Description
Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Cool iron, Do not dry clean 10.5-ounce, Solids and Heathers: 50% cotton/50% polyester blend or 59% cotton/41% polyester blend; Heather Gray: 70% cotton/30% polyester blend, Attached three-piece hood with drawcord closure, Front handwarmer pocket, Stretchable, spandex-reinforced rib-knit cuffs and waistband, Carhartt-strong triple-stitched main seams, Carhartt label sewn on pocket, Imported This men's hooded sweatshirt gives you an extra layer for frosty mornings and chilly evenings. It's made of a cotton blend for warmth and comfort, and triple-stitched seams give it the durability Carhartt is known for.