Shop CARHARTT
See all product information
Create Account
Men's TS5786 M FRHV Frc MW FZip Cls 3 Swt Full Zip Loose Brite Lime
Mfr # TS5786-FRM / 105786-BLM4XLREG
Zoro # G711449492
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Color
Brite Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS5786-FRM / 105786-BLM4XLREG
- Zoro #
- G711449492
- UPC #
- 195836624886
- Country of Origin
- India
Details
- Color
- Brite Lime
Description
3M Scotchlite Reflective Material, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., ANSI/ISEA 107-2020, Class 2, Type R, WARNINGThis garment is designed to enhance daytime and nighttime visibility when worn properly under normal conditions. Always use extreme caution when working in all traffic conditions.The fluorescent fabrics and retro-reflective fabrics used in this garment will degrade when exposed to ultra violet radiation Natural Sunlight and will lose their effectiveness over time. Periodic comparison to a new garment is recommended to ensure the effectiveness of the product. We recommend that this garment be stored in a dark place.Do not remove this label., Maximum 65 wash cycles for reflective material, Exclusive trimming, Close all zippers, Machine wash cold like colors, Do not bleach, Tumble dry low , Do not use fabric softeners, Do not starch, Do not iron, Do not dry clean 10.5-ounce, 40% cotton / 35% modacrylic / 15% viscose / 8% aramid / 2% antistat FR fleece, Meets the performance requirements of NFPA 70E and ASTM F1506, UL classified to NFPA 2112, Meets ANSI / ISEA 107 standard, Meets ANSI Class 3, Type R visibility standard, Built with Force technology to wick sweat and dry fast, FastDry technology keeps you cool for all day comfort, Attached three-piece hood with FR drawcord adjustable closure, FR Vislon front zipper with Nomex FR tape, Rib-knit cuffs and waist, Locker loop facilitates hanging, Carhartt FR and NFPA 2112 / CAT 3 labels sewn on pocket, Two front handwarmer pockets with inner media pocket, Imported This men's Carhartt sweatshirt checks all the boxes. The midweight cotton blend meets flame-resistant standards and includes reflective material to satisfy Class 3, Type R visibility requirements. It will also meet your needs for all-day comfort thanks to its loose fit with plenty of room to move or layer up for warmth.