Men's Wellington Boot, 11 1/2 M, Steel Toe, 10 in H, Black/Brown, CMP1259

  • Mfr # CMP1259 11.5 M

  • Zoro # G4876216


product price:  $208.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP1259 11.5 M
Zoro #
G4876216
UPC #
847816025762
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
M
Height
10 in
Heel Height
1/2 in
Footwear Width
Medium
Size (PRINT)
11 1/2
Overall Height
10 in

Details

Item
Wellington Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18
Wide Toe Cap
Yes
Non-Marking Sole
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Metal Chip Resisting Sole
Yes
Insulation Weight
400 g
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.50
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Conductive
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.41
Metatarsal Guard
No
Last Number or Name
AC696ST
Completely Non Metallic
No
Midsole Material
Polyurethane
Waterproof Type
Full Bootie
Insulation Type
LiteFire
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Insole System
Removable
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Black Cat
Max. Heat Rating
392 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Upper Material Description
Leather, Urethane Coated Leather
Footwear Style
Wellington Boot
Static Dissipative
No
Footwear Closure Type
Slip On
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.39
Footwear Construction Type
Direct Atteched Welted
For Outdoor Traction
Yes
Toe Shape
Round
Ninety Degree Heel
Yes
Closure Type
Pull On
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Black, Brown
Heat Resistant
No
Series
CMP1259
Slip Resistant
No
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Heel Style
Defined Heel
Metatarsal Guard Style
None
Insulation Technology
LiteFire(R)
Style Family
Wellington Boot
Toe Cap Material
Steel
Insole Technology
Removable
Closure
Slip On
Heel Definition
Defined Heel
All-Leather Upper
Yes
Construction
Direct Attached, Welted
Maximum Heat Rating
392 Degrees F
Insulation Weight (PRINT)
400 g
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
392 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Black Cat
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.