Men's Wellington Boot, 11 M, Steel Toe, 10 in H, Black/Brown, CMP1259

  • Mfr # CMP1259 11 M

  • Zoro # G4867283


product price:  $208.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP1259 11 M
Zoro #
G4867283
UPC #
847816025755
Country of Origin
Bangladesh

Dimensions

Size
11
Width
M
Height
10 in
Footwear Width
Medium
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
10 in

Details

Item
Wellington Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Shank Material
Steel
Waterproof Type
Full Bootie
Metatarsal Guard
No
Insulated
Yes
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Polyurethane
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Wide Toe Cap
Yes
Upper Material Description
Leather, Urethane Coated Leather
Puncture Resistant Insole
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
0.41
Electrical Hazard Rated
Yes
Liner Material
Black Cat
Mark II Slip Test Results- Dairy Tile Wet
0.39
Footwear Style
Wellington Boot
Max. Heat Rating
392 Degrees F
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Footwear Closure Type
Slip On
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Removable Insole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-18
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Insulation Weight
400 g
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
LiteFire
Conductive
No
Footwear Construction Type
Direct Atteched Welted
Last Number or Name
AC696ST
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
For Outdoor Traction
Yes
Ninety Degree Heel
Yes
Toe Shape
Round
Closure Type
Pull On
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heat Resistant
No
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
CMP1259
Upper Color
Black, Brown
Slip Resistant
No
Heel Definition
Defined Heel
Construction
Direct Attached, Welted
Style Family
Wellington Boot
All-Leather Upper
Yes
Maximum Heat Rating
392 Degrees F
Insole Technology
Removable
Closure
Slip On
Insulation Technology
LiteFire(R)
Toe Cap Material
Steel
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
392 Degrees F
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Insulation Weight (PRINT)
400 g
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Black Cat
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.