Men's Wellington Boot, 11 W, Steel Toe, 10 in H, Black/Brown, CMP1259

  • Mfr # CMP1259 11 W

  • Zoro # G4867247


product price:  $208.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP1259 11 W
Zoro #
G4867247
UPC #
847816025861
Country of Origin
Bangladesh

Dimensions

Size
11
Width
W
Height
10 in
Footwear Width
Wide
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
10 in

Details

Item
Wellington Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
0.41
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Predominant Footwear Color
Black
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Direct Atteched Welted
Mark II Slip Test Results- Dairy Tile Dry
0.50
Non Metallic Upper
No
Upper Material Description
Leather, Urethane Coated Leather
Puncture Resistant Insole
No
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Midsole Material
Polyurethane
Liner Material
Black Cat
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Last Number or Name
AC696ST
Static Dissipative
No
Insulated
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Manufacturers Suggested Sole Slip Rating
Better
Insole System
Removable
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Upper Boot Material
All Leather
Conductive
No
Insulation Type
LiteFire
Standards
ASTM F2413-18
Footwear Closure Type
Slip On
Insulation Weight
400 g
Max. Heat Rating
392 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.39
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Waterproof Type
Full Bootie
Footwear Style
Wellington Boot
For Outdoor Traction
Yes
Toe Shape
Round
Ninety Degree Heel
Yes
Closure Type
Pull On
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heat Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Upper Color
Black, Brown
Series
CMP1259
Metatarsal Guard Style
None
Construction
Direct Attached, Welted
Insulation Technology
LiteFire(R)
Maximum Heat Rating
392 Degrees F
Toe Cap Material
Steel
Style Family
Wellington Boot
Closure
Slip On
Heel Definition
Defined Heel
All-Leather Upper
Yes
Insole Technology
Removable
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Insulation Weight (PRINT)
400 g
Maximum Heat Rating (PRINT)
392 Degrees F
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Black Cat
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.